Hi-Lume 32W 120/277V

Item #: 0841525

Cat #: H3DT832CU110

UPC: 027557775199

Company wide:
0 in stock
Documents & Guides
Hi-Lume Electronic Dimming Ballast for (1)32W Linear/U-Bent lamps. 120-277V - 1% Dimming - 1.0 Ballast Factor

Overview

Hi-Lume Electronic Dimming Ballast for (1)32W Linear/U-Bent lamps. 120-277V - 1% Dimming - 1.0 Ballast Factor

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 1 lamp, ballast factor of 1.00, C-can, 32W

Also known as: 027557775199, H3DT832CU110, LUTH3DT832CU110

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: Programmed Start, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent