CIRCUIT BREAKER 2P 200AT JD

Item #: 0841524

Cat #: EB3JB2W200

UPC: 781381396493

$ 11110.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type JD, Trip Type Thermal Magnetic, Voltage Rating 600 VAC/250 VDC, Current Rating 200 Ampere, Number of Poles 2, Hub Location Feed Through, Enclosure NEMA 3R/7B/7C/7D/9E/9F/9G, Enclosure Material Copper-Free Aluminum, Enclosure Finish 2 Coat Epoxy Enamel, Shaft/Handle Material Stainless Steel, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft/Bushing Material Stainless Steel

Overview

Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type JD, Trip Type Thermal Magnetic, Voltage Rating 600 VAC/250 VDC, Current Rating 200 Ampere, Number of Poles 2, Hub Location Feed Through, Enclosure NEMA 3R/7B/7C/7D/9E/9F/9G, Enclosure Material Copper-Free Aluminum, Enclosure Finish 2 Coat Epoxy Enamel, Shaft/Handle Material Stainless Steel, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft/Bushing Material Stainless Steel
Also known as: 781381396493, EB3JB2W200, APPEB3JB2W200

Specifications

No Specifications Available