M18 Cordless Tool Kit

Item #: 0841490

Cat #: 2695-22

UPC: 045242224159

Company wide:
0 in stock
Documents & Guides
M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2602-20), Hackzall (2625-20), (2) M18 Lithium XC Batteries (48-11-1828), Sawzall Blade, M18 Charger (48-59-1801) & Contractor Bag

Overview

M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2602-20), Hackzall (2625-20), (2) M18 Lithium XC Batteries (48-11-1828), Sawzall Blade, M18 Charger (48-59-1801) & Contractor Bag

The 2695-22 M18™ 2-tool Combo kit includes the 1/2 in. hammer drill driver (2602-20) and the Hackzall®M18™ one- handed recipe saw(2625-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by lithium-ion, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Also known as: 045242224159, 2695-22, MIL269522

Features & Benefits

  • M18™ 1/2 in. hammer drill driver with Milwaukee ® 4-pole frame less motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • Hackzall®M18™ one- handed recipe saw(2625-20) features a patent pending dual gear anti-vibration system for unmatched comfort and control
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery