Abb 1svr427044r0200 Power Supply Cp

Item #: 0841477

Cat #: 1SVR 427 044 R0200

UPC: 016779661182

$ 320.44 EA
Company wide:
0 in stock
Documents & Guides
Abb; Power Supply; Voltage Rating: Input: 90 - 264 Vac/120 - 375 Vdc, Output: 24vdc; Amperage Rating: Input: 1120 Milamp At 115 Vac, 660 Milamp At 230 Vac, Output: 2.5 Amp At Less Than Or Equal To 55 Deg C; Wattage: 60 Wtt; Frequency Rating: 47 - 63 Hz; Phase: 1 Ph; Fuse Rating: 2 Amp At 250 Vac Slow Acting; Material:plastic Housing; Efficiency: 86 Pct; Insulation: Rated Insulation Voltage Ui: Input/output - 4 Kvac; Cable Size: Fine Strand With Wire End Ferrule: 24 - 14 Awg(input/output), Rigid: 24 - 12 Awg (input/output); Enclosure: Ip20; Environmental Conditions: Operating Temperature: -40 To 70 Deg C, Rated Load: -40 To 55 Degc, Storage Temperature: -40 To 85 Deg C, Damp Heat, Cyclic: (4) 24 Hr Cycles, 40deg C, 95 Pct Rh; Width: 71 Mm; Height: 91 Mm; Control Time: Less Than 1 Ms; Current Limiting At Short Circuit: 65 Amp; Power Failure Buffering Time: 60 Ms; Rise Time: 1 Ms; Wire Strip Length: 7 Mm; Power Consumption: 69.3 Wtt At 110 Vac, 70.1 Wtt At 230 Vac; Inrush Current Limiting: 60 Amp; Depth: 57.5 Mm; Tighteningtorque: 0.7 N-m

Overview

Abb; Power Supply; Voltage Rating: Input: 90 - 264 Vac/120 - 375 Vdc, Output: 24vdc; Amperage Rating: Input: 1120 Milamp At 115 Vac, 660 Milamp At 230 Vac, Output: 2.5 Amp At Less Than Or Equal To 55 Deg C; Wattage: 60 Wtt; Frequency Rating: 47 - 63 Hz; Phase: 1 Ph; Fuse Rating: 2 Amp At 250 Vac Slow Acting; Material:plastic Housing; Efficiency: 86 Pct; Insulation: Rated Insulation Voltage Ui: Input/output - 4 Kvac; Cable Size: Fine Strand With Wire End Ferrule: 24 - 14 Awg(input/output), Rigid: 24 - 12 Awg (input/output); Enclosure: Ip20; Environmental Conditions: Operating Temperature: -40 To 70 Deg C, Rated Load: -40 To 55 Degc, Storage Temperature: -40 To 85 Deg C, Damp Heat, Cyclic: (4) 24 Hr Cycles, 40deg C, 95 Pct Rh; Width: 71 Mm; Height: 91 Mm; Control Time: Less Than 1 Ms; Current Limiting At Short Circuit: 65 Amp; Power Failure Buffering Time: 60 Ms; Rise Time: 1 Ms; Wire Strip Length: 7 Mm; Power Consumption: 69.3 Wtt At 110 Vac, 70.1 Wtt At 230 Vac; Inrush Current Limiting: 60 Amp; Depth: 57.5 Mm; Tighteningtorque: 0.7 N-m
Also known as: 016779661182, 1SVR 427 044 R0200, ABB1SVR427044R0200

Specifications

Mounting: DIN Rail
Material: Plastic
Mounting: DIN Rail
Material: Plastic