Abb 1svr427043r0100 Power Supply Cp

Item #: 0841476

Cat #: 1SVR 427 043 R0100

UPC: 016779661175

$ 254.43 EA
Company wide:
0 in stock
Documents & Guides
Abb; Power Supply; Voltage Rating: Input: 90 - 264 Vac/210 - 370 Vdc, Output: 24vdc; Amperage Rating: Input: 600 Milamp At 115 Vac, 344 Milamp At 230 Vac, Output: 1.3 Amp At Less Than Or Equal To 60 Deg C; Wattage: 30 Wtt; Frequency Rating:47 - 63 Hz; Phase: 1 Ph; Fuse Rating: 2 Amp At 250 Vac Slow Acting; Material: Plastic Housing; Efficiency: 83 Pct; Insulation: Rated Insulation Voltage Ui: Input/output - 3 Kvac; Cable Size: Fine Strand With/without Wire End Ferrule And Rigid: 24 - 14 Awg (input/output); Enclosure: Ip20; Environmental Conditions: Operating Temperature: -40 To 70 Deg C, Rated Load: -40 To 60 Deg C, Storage Temperature: -40 To 85 Deg C, Damp Heat, Cyclic: (4) 24 Hr Cycles, 40 Deg C, 95 Pct Rh;width: 53 Mm; Height: 91 Mm; Control Time: Less Than 1 Ms; Current Limiting At Short Circuit: 4.2 Amp; Power Failure Buffering Time: 30 Ms; Rise Time: 1 Ms; Tightening Torque: 0.36 - 0.56 N-m; Inrush Current Limiting: 50 Amp At 230 Vac; Wire Strip Length: 6 Mm; Power Consumption: 37.92 Wtt At 110 Vac, 38.16 Wtt At 230vac; Depth: 57.5 Mm

Overview

Abb; Power Supply; Voltage Rating: Input: 90 - 264 Vac/210 - 370 Vdc, Output: 24vdc; Amperage Rating: Input: 600 Milamp At 115 Vac, 344 Milamp At 230 Vac, Output: 1.3 Amp At Less Than Or Equal To 60 Deg C; Wattage: 30 Wtt; Frequency Rating:47 - 63 Hz; Phase: 1 Ph; Fuse Rating: 2 Amp At 250 Vac Slow Acting; Material: Plastic Housing; Efficiency: 83 Pct; Insulation: Rated Insulation Voltage Ui: Input/output - 3 Kvac; Cable Size: Fine Strand With/without Wire End Ferrule And Rigid: 24 - 14 Awg (input/output); Enclosure: Ip20; Environmental Conditions: Operating Temperature: -40 To 70 Deg C, Rated Load: -40 To 60 Deg C, Storage Temperature: -40 To 85 Deg C, Damp Heat, Cyclic: (4) 24 Hr Cycles, 40 Deg C, 95 Pct Rh;width: 53 Mm; Height: 91 Mm; Control Time: Less Than 1 Ms; Current Limiting At Short Circuit: 4.2 Amp; Power Failure Buffering Time: 30 Ms; Rise Time: 1 Ms; Tightening Torque: 0.36 - 0.56 N-m; Inrush Current Limiting: 50 Amp At 230 Vac; Wire Strip Length: 6 Mm; Power Consumption: 37.92 Wtt At 110 Vac, 38.16 Wtt At 230vac; Depth: 57.5 Mm
Also known as: 016779661175, 1SVR 427 043 R0100, ABB1SVR427043R0100

Specifications

Mounting: DIN Rail
Material: Plastic
Mounting: DIN Rail
Material: Plastic