THREE HOLE U-SPT, ZN PLTD

Item #: 0841457

Cat #: B116-52ZN

UPC: 781011502331

$ 45.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series U-support, 0.8110" H x 5.43" L x 1.62" W, Steel, Electro-plated, Fits channel type 52

Overview

Eaton B-Line series U-support, 0.8110" H x 5.43" L x 1.62" W, Steel, Electro-plated, Fits channel type 52

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011502331, B116-52ZN, BLIB11652ZN

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel