Breaker, 80A, 3P, 480V, 14kAIC

Item #: 0841442

Cat #: GDB3080DS1

UPC: 786685450353

$ 3502.57 EA
Company wide:
0 in stock
Breaker, Series C, G-Frame, Bolt-On, 3-Pole, Type GDB, 80 Amp, 480 Vac,125/250 Vdc, 14 kAIC, Line and Load Terms, Non-Interchangeable Thermal-Magnetic Trip, Shunt Trip: 120V

Overview

Breaker, Series C, G-Frame, Bolt-On, 3-Pole, Type GDB, 80 Amp, 480 Vac,125/250 Vdc, 14 kAIC, Line and Load Terms, Non-Interchangeable Thermal-Magnetic Trip, Shunt Trip: 120V
Also known as: 786685450353, GDB3080DS1, CUTGDB3080DS1

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 80
Interrupt Rating AC: 14 kA