M18 Cordless 1/2" High Torque Wrench (Tool Only)

Item #: 0841434

Cat #: 2663-20

UPC: 045242190027

Call for price
Company wide:
0 in stock
Documents & Guides
Milwaukee 2663-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench 1/ Friction Ring Kit. Votlage: 18V. Anvil Size: 1/2" Square. Anvil Type: Friction Ring. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2663-20 M18 Cordless Lithium Ion 1/2" High Torque Impact Wrench 1/ Friction Ring Kit. Votlage: 18V. Anvil Size: 1/2" Square. Anvil Type: Friction Ring. Torque: 450 ft-lbs. RPM: 0-1,900. IPM: 0-2,200. Tool Length: 8-7/8". Tool Weight: 5.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

The Redlithium™ extended capacity battery pack (sold separately) delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions You'll get consistent speed control between 0-1900 rpm and 0-2200 ipm with the variable speed trigger. The 2662-20 has a 1/2 in anvil with detent pin to ensure maximum socket retention. The M18™ impact wrench's onboard, real-time battery fuel gauge helps you monitor the charge precisely, so there's less downtime on the job. Lightweight and portable, with superior ergonomics, this 18 V cordless power tool offers ultimate comfort during prolonged use.

Also known as: 045242190027, 2663-20, MIL266320

Features & Benefits

  • Milwaukee® Designed impact mechanism: delivers 450 ft- lbs of torque
  • Compact size light weight: 8-7/8 in. length and 5.2 lbs
  • Milwaukee® 4-pole frame less motor: delivers maximum run-time
  • 1/2 in. anvil w/friction ring: provides quick and easy, one-handed socket changes

Specifications

Volts DC: 18
Type: Lithium Ion
Volts DC: 18
Type: Lithium Ion