1
more

SELF FUSING TAPE 1INX36FT-20MIL BLK
Item #: 0841388
Cat #: TBFT201-36
UPC: 786210978710
$ 522.11 EA
Company wide:
0
in stock
Documents & Guides
Self-Fusing Insulation Tape, 1 inch X 36 feet, 20 Mil Thick, Black
Overview
Self-Fusing Insulation Tape, 1 inch X 36 feet, 20 Mil Thick, Black
Also known as: 786210978710, TBFT201-36, THBTBFT20136
Specifications
| Width: | 1 in |
| Color: | Black |
| Length: | 36 ft |
| Width: | 1 in |
| Length: | 36 ft |
| Color: | Black |