Lug,cu,3/8 X 2 W/2-9/16 Holes,offset,pkg

Item #: 0841385

Cat #: B102GHOL

UPC: 782856321484

Company wide:
0 in stock
Documents & Guides
Lug,cu,3/8 X 2 W/2-9/16 Holes,offset,pkg

Overview

Lug,cu,3/8 X 2 W/2-9/16 Holes,offset,pkg
Also known as: 782856321484, B102GHOL, CADB102GHOL

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper