Grounding Cone, 1", Steel

Item #: 0841360

Cat #: 053-71814-124

UPC: 786210870243

$ 12.24 EA
Company wide:
0 in stock
Documents & Guides
Grounding Cone, Size: 1 Inch, Steel

Overview

Grounding Cone, Size: 1 Inch, Steel
Also known as: 786210870243, 053-71814-124, THB05371814124

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel