1 LT R30 Step Cylinder Track Head, Black

Item #: 0841354

Cat #: TH207

UPC: 045923402074

Company wide:
0 in stock
Documents & Guides
1 Light - R30 - Track Head - Step Cylinder - Black Finish

Overview

1 Light - R30 - Track Head - Step Cylinder - Black Finish
Also known as: 045923402074, TH207, SATTH207

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65