NON-INS RING #6AWG 1/4 MYLAR TAPE

Item #: 0841316

Cat #: K6-14R-T

UPC: 786209867445

$ 3.22 EA
Company wide:
0 in stock
Documents & Guides
THB K6-14R-T NON-INS RING #6A

Overview

THB K6-14R-T NON-INS RING #6A
Also known as: 786209867445, K6-14R-T, THBK614RT

Specifications

Type: Ring Terminal
Material: Copper
Type: Ring Terminal
Material: Copper