Linear

Item #: 0841285

Cat #: XWL254MV

UPC: 745976008697

Call for price
Company wide:
0 in stock
Documents & Guides
Enclosed Fluorescent Contractor Select Wet Location Enclosed and gasketed Industrial, 4', 2-54 Watt T5HO lamps, 120V, One program rapid Start Electronic Ballast, 120V-277V, SKU - 185CK4

Overview

Enclosed Fluorescent Contractor Select Wet Location Enclosed and gasketed Industrial, 4', 2-54 Watt T5HO lamps, 120V, One program rapid Start Electronic Ballast, 120V-277V, SKU - 185CK4
Also known as: 745976008697, XWL254MV, LITXWL254MV

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277