12V Max Cordless Digital Inspection Camera

Item #: 0841280

Cat #: DCT410S1

UPC: 885911231312

Company wide:
0 in stock
Digital Inspection Camera, 12V Max, Cordless, Display: 3.5" Wireless LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 3', Includes: 3' Camera Cable, (1) 12V Max Lithium Battery, Fast Charger, Hook, Magnet, Kit Box & Digital Inspection Camera

Overview

Digital Inspection Camera, 12V Max, Cordless, Display: 3.5" Wireless LCD, Camera Head Diameter: 17 mm, Flexible Cable Length: 3', Includes: 3' Camera Cable, (1) 12V Max Lithium Battery, Fast Charger, Hook, Magnet, Kit Box & Digital Inspection Camera

Removable wireless screen for ease of viewing when in tight areas. Photo and video capturing on SD card to help with documentation. Hook and magnet accessories included to aid in retrieval. 3x zoom capability for better visibility. 3.5 In. screen for increased visibility. Plumbing - viewing clogged pipes/toilets. HVAC - seeing into the duct for leaks, etc. Maintenance - see in or behind tight spaces. Remodeling - looking into walls before demolition. Voltage 12 V max. Camera head diameter 17 mm. Cable length 3 ft. Screen size 3.5 In.. resolution 320 x 480 pi. Zoom 3X. waterproof cable yes. Shipping weight 9.0 lbs. Includes DCT410 inspection camera, 3 Ft. camera cable, (1) 12 V max lithium ion battery pack, fast charger.

Also known as: 885911231312, DCT410S1, DEWDCT410S1

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12