LED Work Light

Item #: 0841277

Cat #: DCL510

UPC: 885911204071

Company wide:
0 in stock
Documents & Guides
Work Light, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Run Time: 4 Hours, Weight: 0.5 lbs, Light Output: 130 Lumens, Power Requirements: 12V Max Battery. BATTERY SOLD SEPARATELY.

Overview

Work Light, Bulb Type: LED, Body Color: Black & Yellow, Light Color: White, Run Time: 4 Hours, Weight: 0.5 lbs, Light Output: 130 Lumens, Power Requirements: 12V Max Battery. BATTERY SOLD SEPARATELY.

Dewalt’s 12 Volt MAX* LED work light incorporates features for productivity and versatility on the jobsite. With a 130-lumen LED light and a head that rotates 360-degrees and pivots, the DCL510 provides contractors on nearly any jobsite, bright illumination for optimal visibility and accuracy. *maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.

Also known as: 885911204071, DCL510, DEWDCL510

Specifications

Lumens: 130
Volts DC: 12
Lumens: 130
Volts DC: 12