12V Max Cordless Impact Wrench

Item #: 0841269

Cat #: DCF813S2

UPC: 885911204033

Company wide:
0 in stock
Impact Wrench, 12V Max, Cordless, RPM: 0 - 2450, IPM: 0 - 3400, Torque: 1150 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.3 lbs, Includes: (2) 12V Max Lithium Battery, Fast Charger, Contractor Bag & Impact Wrench

Overview

Impact Wrench, 12V Max, Cordless, RPM: 0 - 2450, IPM: 0 - 3400, Torque: 1150 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.3 lbs, Includes: (2) 12V Max Lithium Battery, Fast Charger, Contractor Bag & Impact Wrench

Dewalt’s new 12 Volt MAX lithium ion impact driver and impact wrench. At just over two pounds, the small, lightweight design of these tools is ideal for cabinetmakers and HVAC professionals, as well as electrical, mechanical and general contractors who perform overhead fastening applications. Both products incorporate a contoured handle design and three LED lights that eliminate shadows on work surfaces. Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.

Also known as: 885911204033, DCF813S2, DEWDCF813S2

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12