Cordless Impact Driver, 1/4", 12V

Item #: 0841267

Cat #: DCF815S2

UPC: 885911204040

Company wide:
0 in stock
Impact Driver, 12V Max, Cordless, RPM: 0 - 2450, IPM: 0 - 3400, Torque: 950 in-lbs, Voltage: 12V, Chuck: 1/4", Weight: 4.8 lbs, Includes: (2) 12V Max Lithium Battery, Fast Charger, Belt Hook, Impact Ready Bit Tip, Contractor Bag & Impact Driver

Overview

Impact Driver, 12V Max, Cordless, RPM: 0 - 2450, IPM: 0 - 3400, Torque: 950 in-lbs, Voltage: 12V, Chuck: 1/4", Weight: 4.8 lbs, Includes: (2) 12V Max Lithium Battery, Fast Charger, Belt Hook, Impact Ready Bit Tip, Contractor Bag & Impact Driver

DEWALT’s new 12 V MAX lithium ion impact driver and impact wrench. At just over two pounds, the small, lightweight design of these tools is ideal for cabinetmakers and HVAC professionals, as well as electrical, mechanical and general contractors who perform overhead fastening applications. Both products incorporate a contoured handle design and three LED lights that eliminate shadows on work surfaces. Maximum initial battery pack voltage (Measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8.

Also known as: 885911204040, DCF815S2, DEWDCF815S2, Impact

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12