12V Cordless Screwdriver Kit

Item #: 0841266

Cat #: DCF610S2

UPC: 885911204026

Company wide:
0 in stock
Screwdriver, 12V, Cordless, RPM: 0 - 1050, Max Power: 160 Unit Watts Out, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: (2) 12V Max Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Screwdriver

Overview

Screwdriver, 12V, Cordless, RPM: 0 - 1050, Max Power: 160 Unit Watts Out, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.2 lbs, Includes: (2) 12V Max Lithium Batteries, Fast Charger, Belt Hook, Contractor Bag & Screwdriver

The DCF610S2 12 V MAX 1/4-in screwdriver kit is essential for any professional to have as it is compact for reaching tight spaces, lightweight to increase productivity, and has three LED lights to allow users to work in dark spaces.

Also known as: 885911204026, DCF610S2, DEWDCF610S2

Features & Benefits

  • Compact, lightweight design fits into tight areas
  • 3 LED lights provide visibility without shadows
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
  • Maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • Belt hook included for portability
  • 3 LED lights increase visibility and eliminate shadows
  • 3-year limited warranty
  • 16 clutch settings allow you to adjust torque to prevent overdriving or stripping of fasteners
  • Convenient belt hook allows you to keep the drill close at hand

Specifications

Type: Lithium Battery
Volts DC: 12
Size: 1/4 in
Type: Lithium Battery
Size: 1/4 in
Volts DC: 12