
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac/Vdc, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Trip Type: Thermal-Magnetic, Trip Range: 3000 - 6000 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb
Overview
Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac/Vdc, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Trip Type: Thermal-Magnetic, Trip Range: 3000 - 6000 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb
Also known as: 015644641908, T6N600TW, ABBT6N600TW
Specifications
| Mounting: | Frame |
| Poles: | 3 |
| Amps: | 600 |
| Type: | Trip Unit, Breaker; Molded Case, Thermal Magnetic, Breaker |
| Volts AC: | 600 |
| Interrupt Rating DC: | 35 kA |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Frame |
| Amps: | 600 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Type: | Trip Unit, Breaker; Molded Case, Thermal Magnetic, Breaker |
| Interrupt Rating DC: | 35 kA |