PVC Conduit, Schedule 40, 6" Dia Chamfered End

Item #: 0841219

Cat #: 6PCHAMFERED

UPC: 670648083057

$ 7.54 FT
Company wide:
0 in stock
Documents & Guides
6 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Overview

6 Inch Diameter, Rigid Non-Metallic Conduit, Chamfered End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.
Also known as: 670648083057, 6PCHAMFERED

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Length: 10 ft
Color: Gray
Diameter: 6 in
Material: PVC
Length: 10 ft