Hinge Screw Cover Wireway, Elbow 6x6

Item #: 0841192

Cat #: 66 HSLSIDE

UPC: 782051480146

$ 176.86 EA
Company wide:
0 in stock
Documents & Guides
Hinge Screw Cover Wireway, Elbow 6x6

Overview

Hinge Screw Cover Wireway, Elbow 6x6
Also known as: 782051480146, 66 HSLSIDE, CIR66HSLSIDE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°