Wireway End, 6" x 6", Type 1, Steel, No Knockout

Item #: 0841191

Cat #: 66 HSENK

UPC: 782051479485

$ 28.04 EA
Company wide:
0 in stock
Documents & Guides
Wireway End, 6" x 6", Type 1, Steel, No Knockout, Quick-Connect Hinge Cover Wireway

Overview

Wireway End, 6" x 6", Type 1, Steel, No Knockout, Quick-Connect Hinge Cover Wireway
Also known as: 782051479485, 66 HSENK, CIR66HSENK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel