
$ 52.60 EA
Company wide:
0
in stock
Documents & Guides
Wireway Connector, 6" x 6", Swing Gate
Overview
Wireway Connector, 6" x 6", Swing Gate
Also known as: 782051478464, 66 HSC, CIR66HSC
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Gray |
| Material: | Steel |