1-1/2" Fiberglass 45° Elbow, 12" Radius, Black

Item #: 0841168

Cat #: 112FG45X12

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black

Overview

1-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 12 Inch Radius, Black
Also known as: 112FG45X12

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Fiberglass
Angle: 45°
Sweep Radius: 12 in
Diameter: 1 1/2 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 45°