1 Hole Offset Lug, Copper, NEMA, 3.25" x 1.5" x 0.25", 0.688" Hole

Item #: 0841123

Cat #: B101EGOL

UPC: 782856321262

$ 48.15 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Offset Lug, Copper, NEMA, 3.25" x 1.5" x 0.25", 0.688" Hole

Overview

1 Hole Offset Lug, Copper, NEMA, 3.25" x 1.5" x 0.25", 0.688" Hole

nVent ERICO Cadweld offset lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321262, B101EGOL, CADB101EGOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 777.7
Standards: Build America Buy America Compliant
Material: Copper
Allowable Gauge Range: 777.7
Mounting: 1-Hole
Standards: Build America Buy America Compliant