Baffle Trim, 4", Satin Nickel Baffle/White Nickel Trim

Item #: 0841101

Cat #: B401SNWH

UPC: 847801046888

$ 24.87 EA
Company wide:
0 in stock
Documents & Guides
Baffle Trim, 4 in, Satin Nickel Baffle/White Nickel Trim

Overview

Baffle Trim, 4 in, Satin Nickel Baffle/White Nickel Trim
Also known as: 847801046888, B401SNWH, ETEB401SNWH

Specifications

Color: Satin Nickel, White
Type: Baffle, Trim
Diameter: 4 in
Color: Satin Nickel, White
Diameter: 4 in
Type: Baffle, Trim