10" Heavy Duty Harp, Polished Nicke

Item #: 0841077

Cat #: 90-2255

UPC: 045923922558

Company wide:
0 in stock
Documents & Guides
Heavy Duty Harp; Polished Nickel Finish; 10" Height; 1/4-27 Thread

Overview

Heavy Duty Harp; Polished Nickel Finish; 10" Height; 1/4-27 Thread
Also known as: 045923922558, 90-2255, SAT902255

Specifications

Color: Polished Nickel
Material: Steel
Color: Polished Nickel
Material: Steel