Push Buttton, Momentary, Red Cap, White Text "STOP", Nema 4/13

Item #: 0841074

Cat #: 800T-LC604W

UPC: 612598476947

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Momentary, 30mm, Red Cap, White Text, "STOP", Operator Only, NEMA 4/13

Overview

Push Button, Momentary, 30mm, Red Cap, White Text, "STOP", Operator Only, NEMA 4/13
Also known as: 612598476947, 800T-LC604W, ALB800TLC604W

Specifications

Color: Red/White
Size: 30 mm
Type: Engraved, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red/White
Type: Engraved, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant