Made in USA Sustainable

250W Module,*** Discontinued ***

Item #: 0841049
Cat #: SW250MONOBLKV2.0
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
250 Watt, 600V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 46.7 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***

Overview

250 Watt, 600V DC, Sunmodule Series, Black Aluminum Frame has silver corners, 46.7 lbs,2.0 Frame. *No Scheduled Production* *** Discontinued ***
Also known as: SW250MONOBLKV2.0, SOWSW250MONOBLK2.0

Specifications

Volts DC: 600
Wattage: 250
Volts DC: 600
Wattage: 250

Customer Reviews

No reviews for this product
(0)