4IN TC HSG

Item #: 0840970

Cat #: TC1

UPC: 661209700193

$ 31.04 EA
Company wide:
0 in stock
Documents & Guides
4" TC Incandescent Housing

Overview

4" TC Incandescent Housing
Also known as: 661209700193, TC1, JUNTC1

Specifications

Type: Non-IC Housing
Diameter: 4 in
Type: Non-IC Housing
Diameter: 4 in