Transformer, 1KVA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0840930

Cat #: S20N11P01P

UPC: 786680073687

$ 672.19 EA
Company wide:
0 in stock
Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR180. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR180. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: 786680073687, S20N11P01P, CUTS20N11P01P

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 1
Volt Amps: 1kVA
Type: Dry Type Transformer
Primary Voltage: 240/480