Miniature Incandescent Lamp, T7, 25W, 120V, Clear

Item #: 0840839

Cat #: 25T7DC-120V

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 25 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Double Contact Bayonet (B15d), Lumens: 108

Overview

Miniature Incandescent Lamp, 25 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Double Contact Bayonet (B15d), Lumens: 108
Also known as: 25T7DC-120V, CND25T7DC120V

Specifications

Type: Miniature
Volts AC: 120
Wattage: 25
Lumens: 195
Shape: T7 (Tubular)
Light Technology: Incandescent
Base: Bayonet (B15d)
Type: Miniature
Wattage: 25
Shape: T7 (Tubular)
Base: Bayonet (B15d)
Volts AC: 120
Lumens: 195
Light Technology: Incandescent