Locking Plug, 20A, 3 Phase Y, 347/600V, NEMA L23-20P

Item #: 0840769

Cat #: HBL2531

UPC: 783585038650

Company wide:
0 in stock
Documents & Guides
Insulgrip Locking Plug, 20 Amps, 3 Phase Y, 347/600 Volts AC, NEMA L23-20P, Black & White Nylon, 4-Pole, 5-Wire, Grounding

Overview

Insulgrip Locking Plug, 20 Amps, 3 Phase Y, 347/600 Volts AC, NEMA L23-20P, Black & White Nylon, 4-Pole, 5-Wire, Grounding
Also known as: 783585038650, HBL2531, KELHBL2531

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Locking Plug
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L23-20P
Type: Locking Plug
Amps: 20
NEMA Configuration: L23-20P
Color: Black, White
Material: Nylon