Connector Body, 4-Pole, 3 Phase Y 120/208V

Item #: 0840765

Cat #: HBL2813

UPC: 783585039657

Company wide:
0 in stock
Documents & Guides
Connector Body, 4-Pole, 3 Phase Y 120/208V AC. L21-30R, 5-Wire Grounding, Black/White

Overview

Connector Body, 4-Pole, 3 Phase Y 120/208V AC. L21-30R, 5-Wire Grounding, Black/White

The Hubbell HUBHBL2813 Twist-Lock® connector body features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585039657, HBL2813, KELHBL2813

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance
  • Superior cord grip design protects terminations from excess strain
  • Clear, funnel shaped wire entry for ease of termination
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Volts AC: 120, 208
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L21-30R
Type: Grounding, Connector
Color: Black/White
Material: Nylon
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L21-30R