20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0840757

Cat #: CRF20

UPC: 783585107875

Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, Brown

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, Brown
Also known as: 783585107875, CRF20, KELCRF20

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20