20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 0840755

Cat #: CRF20GRY

UPC: 783585107899

Company wide:
0 in stock
Documents & Guides
20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Overview

20A Commercial Grade Duplex Receptacle, 5-20R, Gray
Also known as: 783585107899, CRF20GRY, KELCRF20GRY

Features & Benefits

  • Easy access split circuit tab
  • Fork terminal capable
  • Finder Groove Face
  • Triple wipe contacts

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20