Locking Flanged Inlet, 15A, 125V, 2P3W, White

Item #: 0840745

Cat #: HBL4716C

UPC: 783585171050

Company wide:
0 in stock
Twistlock Locking Flanged Inlet, 15A, NEMA L-15P, 125V, 2-Pole, 3-Wire, White

Overview

Twistlock Locking Flanged Inlet, 15A, NEMA L-15P, 125V, 2-Pole, 3-Wire, White
Also known as: 783585171050, HBL4716C, KELHBL4716C

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

NEMA Configuration: 5-15P
Type: Flanged Inlet
Amps: 15
Material: Brass
Color: White
Volts AC: 125
NEMA Configuration: 5-15P
Amps: 15
Color: White
Type: Flanged Inlet
Material: Brass
Volts AC: 125