Twist-Lock Single Receptacle, 20A, 3PH Wye, 120/280V, L21-20R

Item #: 0840735

Cat #: HBL2510

UPC: 783585235851

Company wide:
0 in stock
Twist-Lock Single Receptacle, 20A, 3 Phase Y 120/208V AC, L21-20R, 4-Pole 5-Wire Grounding, Black

Overview

Twist-Lock Single Receptacle, 20A, 3 Phase Y 120/208V AC, L21-20R, 4-Pole 5-Wire Grounding, Black
Also known as: 783585235851, HBL2510, KELHBL2510

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: L21-20R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 120, 208
Amps: 20
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L21-20R