Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC

Item #: 0840727

Cat #: HBL2811

UPC: 783585039633

Company wide:
0 in stock
Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC, 4-Pole, 5-Wire Grounding, Black/White

Overview

Watertight Safety-Shroud Plug, 30A, 3 Phase Y 120/208V AC, 4-Pole, 5-Wire Grounding, Black/White

The Hubbell HUBHBL2811 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585039633, HBL2811, KELHBL2811

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Volts AC: 120, 208
Color: Black/White
Amps: 30
Material: Brass, Nylon
Type: Grounding, Plug
Color: Black/White
Material: Brass, Nylon
Volts AC: 120, 208
Amps: 30