Locking Flanged Inlet, 20A, 125V, L5-20, White

Item #: 0840725

Cat #: HBL2315

UPC: 783585037783

Company wide:
0 in stock
Locking Flanged Inlet, 20A, 125V, L5-20, White, 2-Pole, 3-Wire Grounding, Insulgrip

Overview

Locking Flanged Inlet, 20A, 125V, L5-20, White, 2-Pole, 3-Wire Grounding, Insulgrip
Also known as: 783585037783, HBL2315, KELHBL2315

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Amps: 20
Material: Brass
Color: White
Volts AC: 125
Type: Locking Flanged Inlet
NEMA Configuration: L5-20P
Amps: 20
Color: White
Type: Locking Flanged Inlet
Material: Brass
Volts AC: 125
NEMA Configuration: L5-20P