
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Item #: 0840721
Cat #: HBL4715C
UPC: 783585171005
Company wide:
0
in stock
Documents & Guides
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Overview
Locking Receptacle, 15A, 125V, L5-15R, 2P3W, Flanged, White
Also known as: 783585171005, HBL4715C, KELHBL4715C
Features & Benefits
- Impact resistant thermoplastic construction
- Backwired terminations for ease of installation
- #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
- Mounting screws included
Specifications
| Type: | Grounding, Receptacle, Wet Gaurd |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | L5-15R |
| Type: | Grounding, Receptacle, Wet Gaurd |
| Amps: | 15 |
| NEMA Configuration: | L5-15R |
| Volts AC: | 120 |
| Color: | White |