Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug

Item #: 0840715

Cat #: HBL5236

UPC: 783585013787

Company wide:
0 in stock
Documents & Guides
Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug

Overview

Display Type Receptacle, 15A, 125V, Brown, Brass Plate, Blank Plug
Also known as: 783585013787, HBL5236, KELHBL5236

Features & Benefits

  • Miscellaneous Receptacles
  • Display type
  • brown phenolic
  • blank flush plug

Specifications

Material: Phenolic
Type: Receptacle, Display type
Color: Brown, Brass
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Material: Phenolic
Color: Brown, Brass
Amps: 15
Type: Receptacle, Display type
Volts AC: 120
NEMA Configuration: 5-15R