Locking Plug, 30A, 3PH Y 277/480VAC, L22-30P, Black/White

Item #: 0840708

Cat #: HBL2821

UPC: 783585039695

Company wide:
0 in stock
Twist-Lock Locking Plug, 30 Amp, 3-Phase Y 277/480 Volts AC, 4-Pole, 5-Wire Grounding, Nylon Housing Black

Overview

Twist-Lock Locking Plug, 30 Amp, 3-Phase Y 277/480 Volts AC, 4-Pole, 5-Wire Grounding, Nylon Housing Black
Also known as: 783585039695, HBL2821, KELHBL2821

Features & Benefits

  • Ribbed nylon housing provides a secure grip and impact and chemical resistance.
  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Volts AC: 480, 277
Color: Black, White
Amps: 30
Material: Brass, Nylon
NEMA Configuration: L22-30P
Type: Grounding, Plug
Color: Black, White
Material: Brass, Nylon
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L22-30P