Twistlock Connector Body, 4P5W, 20A 3PH 120/208V AC, L21-20R, Black & White Nylon

Item #: 0840654

Cat #: HBL2513

UPC: 783585038551

Company wide:
0 in stock
Twistlock Connector Body, 4P5W, 20A 3PH 120/208V AC, L21-20R, Black & White Nylon

Overview

Twistlock Connector Body, 4P5W, 20A 3PH 120/208V AC, L21-20R, Black & White Nylon
Also known as: 783585038551, HBL2513, KELHBL2513

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Volts AC: 120, 208
Color: Black/White
Amps: 20
NEMA Configuration: L21-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L21-20R
Volts AC: 120, 208
Amps: 20