1
more

Fuse Reducers for Class J, Dimension Fuses, 100A to 200A (Pair)
Item #: 0840647
Cat #: J-21
UPC: 051712714174
$ 138.29 EA
Company wide:
0
in stock
Documents & Guides
Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 200 Amp. Fuse Case Size: 100 Amp **Not for bolt on applications**
Overview
Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 200 Amp. Fuse Case Size: 100 Amp **Not for bolt on applications**
Also known as: 051712714174, J-21, BUSJ21
Specifications
| Material: | Copper |
| Family / Style: | LPJ |
| Class: | J |
| Amps Range: | 100 - 200 |
| Material: | Copper |
| Class: | J |
| Family / Style: | LPJ |
| Amps Range: | 100 - 200 |