
Locking Plug, 30A, 480V, L16-30P
Item #: 0840625
Cat #: HBL2731
UPC: 783585039312
Company wide:
0
in stock
Documents & Guides
Twist-Lock Plug, 30A, 480V AC, L16-30P, 3P4W Grounding
Overview
Twist-Lock Plug, 30A, 480V AC, L16-30P, 3P4W Grounding
The Hubbell HUBHBL2731 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039312, HBL2731, KELHBL2731
Features & Benefits
- Ribbed nylon housing provides a secure grip and impact and chemical resistance.
- Superior cord grip design protects terminations from excess strain.
- Clear, funnel shaped wire entry for ease of termination.
- Integral dust shield protects wiring chamber from dust or contaminants.
Specifications
| Type: | Grounding, Plug |
| Volts AC: | 277 |
| Color: | Black/White |
| Amps: | 30 |
| Material: | Brass |
| NEMA Configuration: | L7-20P |
| Type: | Grounding, Plug |
| Color: | Black/White |
| Material: | Brass |
| Volts AC: | 277 |
| Amps: | 30 |
| NEMA Configuration: | L7-20P |