Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire

Item #: 0840620

Cat #: HBL2316

UPC: 783585037806

Company wide:
0 in stock
Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire Ground, L5-20R, Screw Terminal, White

Overview

Twist-Lock, Industrial, Flanged Receptacle, 20A 125V, 2-Pole 3-Wire Ground, L5-20R, Screw Terminal, White

The Hubbell HUBHBL2316 flanged receptacle features an impact resistant thermoplastic construction, backwired terminations for ease of installation and #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson). Mounting screws are included.

Also known as: 783585037806, HBL2316, KELHBL2316

Features & Benefits

  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included
  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation

Specifications

Type: Cable Cutter, Cutter
Length: 21 in
Color: White
Type: Cable Cutter, Cutter
Color: White
Length: 21 in