Flush Mount Receptacle, 60A, 125/250V, Black RTP

Item #: 0840610

Cat #: HBL9460A

UPC: 783585015347

Company wide:
0 in stock
Documents & Guides
Flush Mount Receptacle, 60A, 125/250V, Black RTP, NEMA 14-60R, 3-Pole, 4-Wire, Grounding

Overview

Flush Mount Receptacle, 60A, 125/250V, Black RTP, NEMA 14-60R, 3-Pole, 4-Wire, Grounding
Also known as: 783585015347, HBL9460A, KELHBL9460A

Features & Benefits

  • Catalog number, ratings and certifications molded in face
  • Sequenced contacts assure protection
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 60
NEMA Configuration: 14-60R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Amps: 60
Mounting: Flush
Color: Black
NEMA Configuration: 14-60R