Receptacle, 60A, 3PH 250V, 15-60R, 3P4W Grounding

Item #: 0840606

Cat #: HBL8460A

UPC: 783585015187

Company wide:
0 in stock
Documents & Guides

Overview

HBL HBL8460A
Also known as: 783585015187, HBL8460A, KELHBL8460A

Features & Benefits

  • Catalog number, ratings and certifications molded in face
  • Sequenced contacts assure protection
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Color: Black
Volts AC: 240
Amps: 60
NEMA Configuration: 15-60R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 240
NEMA Configuration: 15-60R
Color: Black
Amps: 60